ThumbScrw, 3/8"-16, Full Thread, 2.5"L
- Mfr # 1-EFS-10-M7-
- Zoro # G422414512
product price:Â
$
5.89
/ea
Key Features
Head Thickness
0.625 in
Material
Iron
Drive
No Drive
Wire Rope Length
2 1/2 in
Head Shape
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFS-10-M7-
- Zoro #
- G422414512
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Drive
- No Drive
- Head Shape
- Wing
- Thread Fit
- 2A
- Tip Material
- Malleable Iron
- Grip Style
- Smooth
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Type
- Thumb Screw
- Pack Size
- Small
- Head Type
- Wing
- Rockwell Hardness
- HB156
- Tip Type
- Oval
- Item
- Thumb Screw
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.625 in
- Wire Rope Length
- 2 1/2 in
- Thread Size
- 3/8"-16
- Fastener Length
- 2 1/2 in
- Maximum Head Width
- 1 11/16 in
- Shoulder Length
- 7/8 in
- Screw Size
- 3/8 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Height
- 7/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.