Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Back Hand Truck, Rubber Wheel

  • Mfr # 39E624

  • Zoro # G7122753


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Width
18 1/2 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39E624
Zoro #
G7122753
UPC #
190735903049
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Overall Depth
21 in
Wheel Width
2 1/2 in
Noseplate Depth
8 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Caster Wheel Dia.
4 in
Handle Height
40 in
Nose Plate WxD
14 in x 8 in
Overall HxWxD
40 in x 18 1/2 in x 38 in
Nose Plate Thickness
1/32 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Ergonomic Tilt-Back Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Wheel Material
Rubber
Includes Foot Assist
Without Foot Assist
Non-Marking Axle-Mounted Wheels
No
Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Powder Coated
Includes Lever Pushoff
Without Lever Pushoff
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Profile
Standard
Caster Wheel Type
Swivel
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Type
Flat-Free
Includes Load Protector
Without Load Protector
Nose Plate Material
Steel
Caster/Wheel Mounting Location
Standard
Nose Plate Type
Solid Straight
Brake Type
No Caster Brake
Non-Marking Casters/Wheels
No
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Rounded Back

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 21 in, Overall Height 40 in, Overall Width 18 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.