Shop ZORO SELECT
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, 48 in, 26 in, Gray, 1,200 lb
- Mfr # 1/3 CU-HD
- Zoro # G7952463
product price:Â
$
616.99
/ea
Key Features
Overall Height
31 1/2 in
Overall Length
48 in
Overall Width
26 in
Load Capacity
1,200 lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 31 1/2 in
- Overall Length
- 48 in
- Overall Width
- 26 in
- Container Height
- 31 1/2 in
- Handle Height
- 36 in
- Wheel Diameter
- 10"
- Caster Dia.
- 4"
- Caster Mounting Height
- 3 3/4 in
- Axle-Mounted Wheel Dia.
- 10 in
- Axle-Mounted Wheel Width
- 2 3/4 in
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Fits Axle Dia.
- 3/4 in
- Overall LxWxH
- 48 in x 26 in x 31 1/2 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Tilt Truck, Cubic Foot Capacity 9 cu ft, Load Capacity 1,200 lb, Overall Length 48 in, Overall Width 26 in, Overall LxWxH 48 in x 26 in x 31 1/2 in, Overall Height 31 1/2 in, Optional Lid Mfg. Model No. 1/3 Lid, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.