Tilt Truck, Heavy-Duty, 5/8 cu. yd., Green

  • Mfr # 5/8 CU-HD GREEN

  • Zoro # G9834815


product price:  $610.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
1500 lb
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/8 CU-HD GREEN
Zoro #
G9834815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
37 1/2 in
Wheel Diameter
10"
Handle Height
36 in
Caster Dia.
4"
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Caster Mounting Height
5 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Dia.
10 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 37 1/2 in
Axle-Mounted Wheel Width
2 3/4 in

Details

Item
Plastic Tilt Truck
Load Capacity
1500 lb
Color
Green
Cubic Foot Capacity
16 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
5/8 Lid
Handle Type
Raised
Wheel Material
Rubber
Handle Included
Yes
Caster Type
(2) Swivel
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Yard Capacity
0.62 cu yd
Load Capacity - Hoppers and Cube Trucks
1500 lb.
Color - Hoppers and Cube Trucks
Green
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Volume Capacity
5/8 cu. yd.
Item - Tilt Trucks
Tilt Truck
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Tow Bar
No
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Frame Material
Zinc
Axle-Mounted Wheel Type
Flat-Free
Caster Wheel Type
Standard
Axle-Mounted Wheel Tread Pattern
Smooth
Caster Mounting Type
Plate
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Core Material
Iron
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Capacity
16-7/8 cu. ft.
Includes
Reinforcing Side Rails
Material
Polyethylene

Description

Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,500 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.