Zoro Homepage

Tilt Truck, Heavy-Duty, 5/8 cu. yd., White

  • Mfr # 5/8CU-HD WHITE

  • Zoro # G9851737


product price: $610.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
1500 lb
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/8CU-HD WHITE
Zoro #
G9851737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
37 1/2 in
Wheel Diameter
10"
Caster Dia.
4"
Handle Height
36 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 37 1/2 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Caster Mounting Height
5 in
Axle-Mounted Wheel Width
2 3/4 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
4 in

Details

Item
Plastic Tilt Truck
Load Capacity
1500 lb
Color
White
Cubic Foot Capacity
16 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
5/8 Lid
Handle Type
Raised
Wheel Material
Rubber
Handle Included
Yes
Volume Capacity
5/8 cu. yd.
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
White
Caster Type
(2) Swivel
Container Material - Hoppers and Cube Trucks
MDPE
Load Capacity - Hoppers and Cube Trucks
1500 lb.
Cubic Yard Capacity
0.62 cu yd
Container Material
Polyethylene
Frame Material - Hoppers and Cube Trucks
Steel
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Zinc
Lid/Cover Type
No Lid/Cover
Includes Tow Bar
No
Non-Marking Casters/Wheels
Yes
Axle-Mounted Wheel Tread Pattern
Smooth
Assembled/Unassembled
Assembled
Axle-Mounted Wheel Type
Flat-Free
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Capacity
5/8 cu. yd.
Includes
Reinforcing Side Rails
Material
Polyethylene

Description

Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,500 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.