Zoro Homepage

Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw

  • Mfr # 1.1CU-S YELLOW

  • Zoro # G9851606


product price: $679.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
39 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Load Capacity
1400 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.1CU-S YELLOW
Zoro #
G9851606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Container Height
34 in
Caster Dia.
4"
Handle Height
36 in
Wheel Diameter
10"
Axle-Mounted Wheel Width
2 3/4 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 in
Overall LxWxH
69 in x 31 1/2 in x 39 1/2 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
1400 lb
Color
Yellow
Cubic Foot Capacity
29 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1.1 Lid
Handle Type
Raised
Wheel Material
Rubber
Volume Capacity
1-1/8 cu. yd.
Container Material - Hoppers and Cube Trucks
MDPE
Handle Included
Yes
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
1400 lb.
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Yellow
Cubic Yard Capacity
1.1 cu yd
Item - Tilt Trucks
Tilt Truck
Caster Type
(2) Swivel
Axle-Mounted Wheel Type
Flat-Free
Caster Frame Material
Zinc
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Tread Pattern
Smooth
Non-Marking Casters/Wheels
Yes
Assembled/Unassembled
Assembled
Includes Tow Bar
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Axle-Mounted Wheel/Tread Material
Rubber
Caster Core Material
Iron
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Capacity
1-1/10 cu. yd.
Material
Polyethylene

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 29 cu ft, Load Capacity 1,400 lb, Overall Length 69 in, Overall Width 31 1/2 in, Overall LxWxH 69 in x 31 1/2 in x 39 1/2 in, Overall Height 39 1/2 in, Optional Lid Mfg. Model No. 1.1 Lid, Container Material Polyethylene, Color Yellow, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.