Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Cast Iron, W 2 in

  • Mfr # 36-14MX37-2517

  • Zoro # G210986160


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH, RoHS
For Use With
Poly Chain GT Carbon Belts
Maximum Bore Diameter
2 1/2 in
For Bushing Type
Taper Lock
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-14MX37-2517
Zoro #
G210986160
UPC #
00195057820456
Country of Origin
United States

Dimensions

Maximum Bore Diameter
2 1/2 in
For Belt Width
37 mm
Outside Diameter
6.816 in
Pitch Diameter
6.316 in
For Belt Trade Size
Carbon
Minimum Bore Diameter
1/2 in
Face Width
1.69 in
For Bushing Size
2517
Overall Width
2 in

Details

Standards
REACH, RoHS
For Use With
Poly Chain GT Carbon Belts
For Bushing Type
Taper Lock
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
9.89 lb
Item
PCGT Timing Belt Pulley
Material Fabrication
Cast
For Belt Series
Poly Chain GT Carbon
Number of Teeth
36
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Black Oxide
Material
Cast Iron
Pitch
14 mm

Description

Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 1.69 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.