Timing Belt Pulley, Steel, W 1 1/4 in
Mfr # QD18L100
Zoro # G610987842
product price: $51.39
/eaKey Features
Face Width
1.25 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Outside Diameter
2.375 in
Weight
0.7 lb
For Bushing Type
Quick Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD18L100
Zoro #
G610987842
UPC #
00195057627161
Country of Origin
China
Dimensions
Face Width
1.25 in
Outside Diameter
2.375 in
For Belt Trade Size
L
Minimum Bore Diameter
1/2 in
Pitch Diameter
2.149 in
For Belt Width
1 in
For Bushing Size
JA
Overall Width
1 1/4 in
Details
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
0.7 lb
For Bushing Type
Quick Detachable
Number of Teeth
18
Finish
Black Oxide
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.375 in Trapezoidal Pitch
Pitch
0.375 in
Material
Steel
For Belt Series
L
Number of Flanges
2
Standards
REACH, RoHS
Item
TRAP Timing Belt Pulley
Description
Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 2.375 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.