Timing Belt Pulley, Steel, W 27/32 in
Mfr # QD40-5M-15
Zoro # G710984864
product price: $56.89
/eaKey Features
Outside Diameter
2.75 in
Overall Width
27/32 in
For Bushing Type
Quick Detachable
For Use With
HTD Belts
For Belt Series
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD40-5M-15
Zoro #
G710984864
UPC #
00195057722095
Country of Origin
China
Dimensions
Outside Diameter
2.75 in
Overall Width
27/32 in
For Belt Trade Size
HTD
For Bushing Size
JA
Pitch Diameter
2.506 in
Maximum Bore Diameter
1 1/4 in
For Belt Width
15 mm
Face Width
0.84 in
Minimum Bore Diameter
1/2 in
Details
For Bushing Type
Quick Detachable
For Use With
HTD Belts
For Belt Series
HTD
Number of Teeth
40
Standards
REACH, RoHS
Finish
Black Oxide
Pitch
5 mm
Material
Steel
Item
HTD Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
0.75 lb
Number of Flanges
2
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 15 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 2.75 in, Pitch 5 mm, Pitch Diameter 2.506 in, Face Width 0.84 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2, Overall Width 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.