Zoro Homepage

Timing Belt Pulley, Steel, W 7/8 in

  • Mfr # 36-5P15-1108

  • Zoro # G010986476


product price: $64.89
/ea

Key Features

Pitch Diameter
2.256 in
Pitch
5 mm
Maximum Bore Diameter
1 1/8 in
Number of Flanges
2
For Belt Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-5P15-1108
Zoro #
G010986476
UPC #
00195057812949
Country of Origin
United States

Dimensions

Pitch Diameter
2.256 in
Maximum Bore Diameter
1 1/8 in
For Belt Width
15 mm
Minimum Bore Diameter
1/2 in
For Belt Trade Size
GT
For Bushing Size
1108
Overall Width
7/8 in
Face Width
0.88 in
Outside Diameter
2.375 in

Details

Pitch
5 mm
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Standards
REACH, RoHS
Finish
Black Oxide
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Weight
0.51 lb
Number of Teeth
36
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
PowerGrip GT
For Bushing Type
Taper Lock
Material
Steel
Item
PGGT Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 15 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.256 in, Face Width 0.88 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Number of Flanges 2, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.