Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1 3/16 in Dia

  • Mfr # 28XL037-6FA3

  • Zoro # G010987541


product price: $18.89
/ea

Key Features

Set Screw Size
#8-32
Includes
(2) Set Screws
Tooth Shape
Trapezoidal
Weight
0.17 lb
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XL037-6FA3
Zoro #
G010987541
UPC #
00195057621558
Country of Origin
China

Dimensions

Set Screw Size
#8-32
Face Width
0.563 in
Outside Diameter
2 in
Overall Width
7/8 in
Bore Diameter
1/4 in
Pitch Diameter
1.783 in
Hub Diameter
1 3/16 in
For Belt Width
3/8 in
For Belt Trade Size
XL

Details

Includes
(2) Set Screws
Tooth Shape
Trapezoidal
Weight
0.17 lb
Bore Type
Fixed
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
Timing Belt Pulleys
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.2 in
Number of Set Screws
2
For Belt Series
XL
For Use With
XL Belts
Number of Teeth
28
Hub Projection
11/32 in
Finish
Anodized
Material
Aluminum
Number of Flanges
2

Description

Timing Pulley, Bore Diameter 1 1/4 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 2 in, Pitch 0.2 in, Pitch Diameter 1.783 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1 3/16 in, Hub Projection 5/16 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.