Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 1/2 in Dia

  • Mfr # 12XL037-6FA2

  • Zoro # G210987624


product price: $11.39
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Bore Type
Fixed
Tooth Shape
Trapezoidal
Hub Projection
1/4 in
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12XL037-6FA2
Zoro #
G210987624
UPC #
00195057620971
Country of Origin
China

Dimensions

Bore Diameter
3/16 in
Pitch Diameter
0.764 in
For Belt Trade Size
XL
Overall Width
13/16 in
Outside Diameter
1 in
Face Width
0.563 in
For Belt Width
3/8 in
Hub Diameter
1/2 in
Set Screw Size
#6-40

Details

Standards
REACH Certified, RoHS Compliant
Bore Type
Fixed
Tooth Shape
Trapezoidal
Hub Projection
1/4 in
Number of Set Screws
2
Number of Flanges
2
Material
Aluminum
Includes
(2) Set Screws
Pitch
0.2 in
Item
Timing Belt Pulleys
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
XL
Weight
0.03 lb
For Use With
3/8 in Wide Belts
Number of Teeth
12
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Anodized

Description

Timing Pulley, Bore Diameter 3/16 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 12, Outside Diameter 1 in, Pitch 0.2 in, Pitch Diameter 0.764 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 1/2 in, Hub Projection 1/4 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.