Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 5/8 in Dia

  • Mfr # 22-8M20-6FS6

  • Zoro # G010984847


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Number of Teeth
22
Overall Width
1 3/4 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-8M20-6FS6
Zoro #
G010984847
UPC #
00195057723283
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
For Belt Trade Size
HTD
Pitch Diameter
2.206 in
Face Width
1.125 in
For Belt Width
20 mm
Bore Diameter
1/2 in
Hub Diameter
1 5/8 in
Outside Diameter
2.559 in

Details

Pitch
8 mm
Number of Teeth
22
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Item
HTD Timing Belt Pulley
Standards
REACH Certified, RoHS Compliant
For Use With
POWERHOUSE(TM) HTD(R) Belts
Weight
1.4 lb
Finish
Black Oxide
Bore Type
Plain
Material
Steel
Tooth Shape
Curvilinear
Hub Projection
5/8 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
HTD

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 20 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 1.125 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 5/8 in, Hub Projection 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.