Zoro Homepage

TimingBeltPulley, CastIron, W11/2in

  • Mfr # 38-8P30-1610

  • Zoro # G510986686


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Weight
2.51 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch Diameter
3.81 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-8P30-1610
Zoro #
G510986686
UPC #
00195057814134
Country of Origin
United States

Dimensions

Pitch Diameter
3.81 in
Overall Width
1 1/2 in
Minimum Bore Diameter
1/2 in
For Bushing Size
1610
For Belt Width
30 mm
Outside Diameter
4.156 in
For Belt Trade Size
GT
Face Width
1.5 in
Maximum Bore Diameter
1 5/8 in

Details

Weight
2.51 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Pitch
8 mm
Material Fabrication
Cast
Material
Cast Iron
Finish
Black Oxide
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Standards
REACH, RoHS
Item
PGGT Timing Belt Pulley
For Bushing Type
Taper Lock
For Belt Series
PowerGrip GT
Number of Teeth
38

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.156 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.