Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/4in

  • Mfr # QD36L100

  • Zoro # G310987586


product price: $90.79
/ea
Free Shipping & Returns

Key Features

For Use With
0.375 in Trapezoidal Pitch
Pitch Diameter
4.297 in
Material Fabrication
Cast
Number of Teeth
36
Face Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD36L100
Zoro #
G310987586
UPC #
00195057627246
Country of Origin
China

Dimensions

Pitch Diameter
4.297 in
Face Width
1.25 in
For Belt Trade Size
L
For Belt Width
1 in
Outside Diameter
4.52 in
Overall Width
1 1/4 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SDS

Details

For Use With
0.375 in Trapezoidal Pitch
Material Fabrication
Cast
Number of Teeth
36
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Quick Detachable
Material
Cast Iron
Finish
Black Oxide
Weight
2.65 lb
Item
TRAP Timing Belt Pulley
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
For Belt Series
L
Tooth Shape
Trapezoidal
Pitch
0.375 in

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 4.52 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.