TimingBeltPulley, CastIron, W11/8in
Mfr # QD44-8M-20
Zoro # G910984923
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Face Width
1.125 in
For Use With
HTD Belts
Overall Width
1 1/8 in
For Belt Width
20 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD44-8M-20
Zoro #
G910984923
UPC #
00195057723382
Country of Origin
United States
Dimensions
Face Width
1.125 in
Overall Width
1 1/8 in
For Belt Width
20 mm
For Bushing Size
SDS
For Belt Trade Size
HTD
Minimum Bore Diameter
1/2 in
Pitch Diameter
4.411 in
Maximum Bore Diameter
2 in
Outside Diameter
4.764 in
Details
For Use With
HTD Belts
Tooth Shape
Curvilinear
Standards
REACH, RoHS
Item
HTD Timing Belt Pulley
Material Fabrication
Cast
Finish
Black Oxide
For Bushing Type
Quick Detachable
Number of Teeth
44
Material
Cast Iron
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
2.62 lb
Number of Flanges
2
For Belt Series
HTD
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 20 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 1.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.