Zoro Homepage

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD120H100

  • Zoro # G610987798


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Face Width
1.312 in
Standards
REACH, RoHS
Number of Teeth
120
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD120H100
Zoro #
G610987798
UPC #
00195057628274
Country of Origin
China

Dimensions

Face Width
1.312 in
For Belt Trade Size
H
For Belt Width
1 in
For Bushing Size
SF
Pitch Diameter
19.099 in
Overall Width
1 5/16 in
Minimum Bore Diameter
1/2 in
Outside Diameter
19.045 in

Details

Standards
REACH, RoHS
Number of Teeth
120
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
TRAP Timing Belt Pulley
Weight
27.92 lb
Pitch
0.5 in
For Bushing Type
Quick Detachable
Material Fabrication
Cast
For Belt Series
H
Finish
Black Oxide
Material
Cast Iron
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
0
For Use With
0.5 in Trapezoidal Pitch

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 120, Outside Diameter 19.045 in, Pitch 0.5 in, Pitch Diameter 19.099 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.