Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD26H100

  • Zoro # G010987749


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Overall Width
1 5/16 in
Number of Flanges
2
Outside Diameter
4.369 in
Minimum Bore Diameter
1/2 in
For Use With
0.5 in Trapezoidal Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26H100
Zoro #
G010987749
UPC #
00195057628014
Country of Origin
China

Dimensions

Overall Width
1 5/16 in
Outside Diameter
4.369 in
Minimum Bore Diameter
1/2 in
Face Width
1.312 in
For Belt Trade Size
H
Pitch Diameter
4.138 in
For Bushing Size
SDS
For Belt Width
1 in

Details

Number of Flanges
2
For Use With
0.5 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
For Belt Series
H
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Finish
Black Oxide
Material Fabrication
Cast
Number of Teeth
26
Standards
REACH, RoHS
Weight
2.35 lb
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.