Zoro Homepage

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD48H100

  • Zoro # G810987710


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH, RoHS
Pitch Diameter
7.639 in
Number of Teeth
48
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Face Width
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD48H100
Zoro #
G810987710
UPC #
00195057628229
Country of Origin
United States

Dimensions

Pitch Diameter
7.639 in
Face Width
1.312 in
For Belt Width
1 in
For Bushing Size
SK
Outside Diameter
7.867 in
Overall Width
1 5/16 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
H

Details

Standards
REACH, RoHS
Number of Teeth
48
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Weight
13.13 lb
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material Fabrication
Cast
Material
Cast Iron
Finish
Black Oxide
Pitch
0.5 in
Number of Flanges
2
For Belt Series
H
For Use With
0.5 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 7.867 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.