Zoro Homepage

TimingBeltPulley, CastIron, W21/8in

  • Mfr # 22HP100

  • Zoro # G310986442


product price: $84.69
/ea
Free Shipping & Returns

Key Features

For Use With
0.5 in Trapezoidal Pitch
Pitch Diameter
3.501 in
Standards
REACH, RoHS
Overall Width
2 1/8 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HP100
Zoro #
G310986442
UPC #
00195057628540
Country of Origin
United States

Dimensions

Pitch Diameter
3.501 in
Overall Width
2 1/8 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
7/16 in
For Belt Trade Size
H
For Belt Width
1 in
Face Width
1.25 in
Outside Diameter
3.813 in
For Bushing Size
P1

Details

For Use With
0.5 in Trapezoidal Pitch
Standards
REACH, RoHS
Pitch
0.5 in
Tooth Shape
Trapezoidal
For Bushing Type
Split Taper
Weight
2.08 lb
Material Fabrication
Cast
Item
Split Timing Belt Pulley
Number of Teeth
22
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
For Belt Series
H
Material
Cast Iron

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size P1, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 7/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 3.813 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.