Zoro Homepage

TimingBeltPulley, CastIron, W21/8in

  • Mfr # QD44-14M-40

  • Zoro # G710984802


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Weight
16.5 lb
For Belt Trade Size
HTD
For Belt Width
40 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD44-14M-40
Zoro #
G710984802
UPC #
00195057724198
Country of Origin
China

Dimensions

For Belt Trade Size
HTD
For Belt Width
40 mm
Maximum Bore Diameter
3 1/2 in
Face Width
2.125 in
Outside Diameter
8.22 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Pitch Diameter
7.72 in
Overall Width
2 1/8 in

Details

Item
HTD Timing Belt Pulley
Weight
16.5 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
44
For Use With
HTD Belts
Material
Cast Iron
Number of Flanges
2
For Bushing Type
Quick Detachable
For Belt Series
HTD
Tooth Shape
Curvilinear
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Black Oxide
Material Fabrication
Cast
Standards
REACH, RoHS
Pitch
14 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 44, Outside Diameter 8.22 in, Pitch 14 mm, Pitch Diameter 7.72 in, Face Width 2.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.