TimingBeltPulley, CastIron, W23/8in
Mfr # 64-8P50-2517
Zoro # G710986066
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Weight
13.2 lb
Material
Cast Iron
Finish
Black Oxide
Number of Flanges
2
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-8P50-2517
Zoro #
G710986066
UPC #
00195057814400
Country of Origin
United States
Dimensions
Overall Width
2 3/8 in
Pitch Diameter
6.416 in
For Belt Trade Size
GT
Minimum Bore Diameter
1/2 in
For Belt Width
50 mm
Maximum Bore Diameter
2 1/2 in
Outside Diameter
6.772 in
Face Width
2.38 in
For Bushing Size
2517
Details
Weight
13.2 lb
Material
Cast Iron
Finish
Black Oxide
Number of Flanges
2
Standards
REACH, RoHS
Pitch
8 mm
For Belt Series
PowerGrip GT
Number of Teeth
64
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material Fabrication
Cast
For Bushing Type
Taper Lock
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Item
PGGT Timing Belt Pulley
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 50 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.416 in, Face Width 2.38 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.