TimingBeltPulley, CastIron, W27/32in
Mfr # QD64-5M-15
Zoro # G010984885
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Standards
REACH, RoHS
Outside Diameter
4.17 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Minimum Bore Diameter
1/2 in
For Bushing Type
Quick Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD64-5M-15
Zoro #
G010984885
UPC #
00195057722156
Country of Origin
China
Dimensions
Outside Diameter
4.17 in
Minimum Bore Diameter
1/2 in
Overall Width
27/32 in
Face Width
0.84 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
SH
For Belt Width
15 mm
For Belt Trade Size
HTD
Pitch Diameter
4.01 in
Details
Standards
REACH, RoHS
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
HTD Timing Belt Pulley
For Bushing Type
Quick Detachable
Number of Flanges
2
For Belt Series
HTD
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
64
For Use With
HTD Belts
Weight
2 lb
Finish
Black Oxide
Tooth Shape
Curvilinear
Material
Cast Iron
Pitch
5 mm
Material Fabrication
Cast
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 15 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 4.17 in, Pitch 5 mm, Pitch Diameter 4.01 in, Face Width 0.84 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.