Zoro Homepage

TimingPulley, BlackOxide, 211/32inDia

  • Mfr # 28-8MX36-6FS6

  • Zoro # G510986112


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Poly Chain(R) GT(R) Carbon belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Bore Type
Plain
Overall Width
2 7/16 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8MX36-6FS6
Zoro #
G510986112
UPC #
00195057818330
Country of Origin
United States

Dimensions

Overall Width
2 7/16 in
Face Width
1.859 in
For Belt Width
36 mm
Bore Diameter
1/2 in
For Belt Trade Size
Carbon
Hub Diameter
2 11/32 in
Outside Diameter
3.15 in
Pitch Diameter
2.807 in

Details

For Use With
Poly Chain(R) GT(R) Carbon belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Bore Type
Plain
Finish
Black Oxide
Weight
3.51 lb
For Belt Series
Poly Chain GT Carbon
Number of Flanges
2
Number of Teeth
28
Pitch
8 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
PCGT Timing Belt Pulley
Hub Projection
37/64 in
Standards
REACH Certified, RoHS Compliant
Material
Steel

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 36 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 1.859 in, Features Highly Flexible, Finish Black Oxide, Hub Diameter 2 11/32 in, Hub Projection 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.