Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRWS7218
Zoro #
G3497028
UPC #
035441228768
Country of Origin
Unknown
Dimensions
Width
72 in
Depth
18 in
Height
72 in
Overall Depth
18 in
Overall Height
72 in
Overall Width
72 in
Details
Item
Single Sided Starter Tire Rack
Tire Capacity
27
Shelf Capacity
1,500 lb
Number of Shelves
3
Material
Steel
Includes
(3) Hook Connecters
Finish
Powder Coated
Color
Medium Gray
Maximum Number of Tires Held
27
Load Capacity per Shelf
1,500 lb
Description
Single Sided Starter Tire Rack, 1,500 lb Load Capacity per Shelf, Number of Shelves 3, Maximum Number of Tires Held 27, Overall Depth 18 in, Overall Height 72 in, Overall Width 72 in, (3) Hook Connecters, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.