Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6791_36_0
Zoro #
G508565060
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Outside Diameter Tolerance
+/-0.011 in
Outside Diameter
1 1/4 in
Details
Yield Strength
49,300 psi
Brinell Hardness
180
Tolerance Rating
Oversized
Temper
T6
Material Grade
2
Mechanical Finish
Mill
Item
Grade 2 Titanium Rod
Tensile Strength
62,400 psi
Material
Titanium
Includes Material Certificate
Yes
Shape
Rod
Application
Aerospace, Automotive, Condenser Tubing, Cryogenic Vessels, Heat Exchangers, Pickling Baskets
System of Measurement
Inch
Appearance
Metallic
Rockwell Hardness
B89
Standards
ASTM B348, ASTM F67
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.