TL Bushing, 1615, 1 3/16 in B Dia, 1.5 in L

  • Mfr # 1615X1-3/16

  • Zoro # G410984454


product price: $23.59
/ea

Key Features

Bore Bushing Series
1615
Length
1.5 in
Fastener Tightening Torque Capacity
4,300 in-lb
Bolt Circle Diameter
2.13 in
Keyway Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1615X1-3/16
Zoro #
G410984454
UPC #
00195057291522
Country of Origin
China

Dimensions

Length
1.5 in
Bolt Circle Diameter
2.13 in
Keyway Width
1/4 in
Keyway Height
1/8 in
Bore Diameter
1 3/16 in
Overall Diameter
2.25 in

Details

Bore Bushing Series
1615
Fastener Tightening Torque Capacity
4,300 in-lb
Flange Type
Flangeless
Item
Taper Lock Bushing
Taper
8 Degrees
Material
Steel
Bushing Type
Taper Lock
Includes
(2) Set Screws
System of Measurement
Inch
Maximum Torque
4,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 3/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 4,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.