Zoro Homepage

TL Bushing, 2517, 2 3/8 in B Dia, 1.75 in L

  • Mfr # 2517X2-3/8

  • Zoro # G510985351


product price: $37.69
/ea

Key Features

Bore Bushing Series
2517
Length
1.75 in
Includes
(2) Set Screws
Bushing Type
Taper Lock
Keyway Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517X2-3/8
Zoro #
G510985351
UPC #
00195057292673
Country of Origin
China

Dimensions

Length
1.75 in
Keyway Height
5/16 in
Keyway Width
5/8 in
Bore Diameter
2 3/8 in
Bolt Circle Diameter
3.25 in
Overall Diameter
3.375 in

Details

Bore Bushing Series
2517
Includes
(2) Set Screws
Bushing Type
Taper Lock
System of Measurement
Inch
Taper
8 Degrees
Item
Taper Lock Bushing
Fastener Tightening Torque Capacity
11,300 in-lb
Flange Type
Flangeless
Material
Steel
For Shaft Type
Keyed
Maximum Torque
11,300 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 3/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.