Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TL Bushing, 3020, 60 mm B Dia, 2 in L

  • Mfr # 3020X60MM

  • Zoro # G910985227


product price: $55.89
/ea

Key Features

Bore Bushing Series
3020
Length
2 in
Bushing Type
Taper Lock
Bore Diameter
60 mm
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020X60MM
Zoro #
G910985227
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Bore Diameter
60 mm
Bolt Circle Diameter
4 in
Keyway Width
18 mm
Overall Diameter
4.25 in
Keyway Height
4.6 mm

Details

Bore Bushing Series
3020
Bushing Type
Taper Lock
Includes
(2) Set Screws
System of Measurement
Metric
Taper
8 Degrees
Item
Taper Lock Bushing
Material
Steel
Flange Type
Flangeless
Maximum Torque
24,000 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 60 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.