This item is Discontinued.

Zoro Select Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK B63267.050.0001

Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK (Discontinued)

  • Mfr # B63267.050.0001
  • Zoro # G5217685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B63267.050.0001
Zoro #
G5217685
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Anchor Length
2-3/4"
Thread Size
1/2"-13
Drill Bit Size
3/4"
Minimum Material Thickness
3-3/8"
Usable Length
2 1/2 in
Thread Length
2 3/4 in
Head Height
0.3 in
Size
1/2 in
Maximum Material Thickness
3 5/8 in
Overall Length
6 in
Screw Size
1/2 in
Head Diameter
0.75 in

Details

Item
Toggle Bolt
Compatible Material
Block, Brick, Drywall, Plaster, Wood
Material
Stainless Steel
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
240 lbs
Toggle Bolt Type
Channel Toggle Anchor
Wing Span
2 in
Grip Range
3/8 to 3-5/8 in
Thread Direction
Right Hand and Left Hand
Maximum Ultimate Tension Strength
800 lb
Maximum Ultimate Shear Strength
1,200 lb
Color
Blue/White
Minimum Ultimate Shear Strength
280 lb
Thread Type
Coarse
Finish
Plain
Minimum Clearance Behind Wall
3 in
Shear Strength (1/2 in Drywall)
280 lb
Minimum Ultimate Tension Strength
240 lb
Removable
Removable
Pack Size
Bulk Pack
Material Grade/Class
Grade 4.8
Toggle Anchor Type
Toggle Bolt Anchor
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Series
Wall-Dog

Description

Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 1/2 In.-13, Overall Length 6 in, Screw Size 1/2 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.75 in, Head Height 0.3 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Stainless Steel, Finish Plain, Color Blue/White, Drill Bit Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.