Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 5" L, Steel, 50 PK
Mfr # U63265.025.0500
Zoro # G4272545
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 11/16"
- Anchor Length 5"
- Thread Size 1/4"
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U63265.025.0500
- Zoro # G4272545
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 11/16" |
Anchor Length | 5" |
Thread Size | 1/4" |
Drill Bit Size | 11/16 in |
Bolt Size | 1/4 in |
Usable Length | 3 3/8 in |
Anchor Thread Size | 1/4"-20 |
Head Height | 0.19 in |
Head Dia. | 7/16 in |
Screw Length | 5 in |
Thread Length | 4 7/8 in |
Drill Size | 11/16 in |
Size | 1/4 in |
Body Length | 5 in |
Head Diameter | 0.44 in |
Screw Size | 1/4 in |
Overall Length | 5 in |
Details
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 11/16 in, Thread Size 1/4 In.-20, Overall Length 5 in, Screw Size 1/4 in, Screw Length 5 in, Thread Length 4 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.44 in, Head Height 0.19 in, Usable Length 3 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (351216U.1)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.025.0300)
- ZORO SELECT 90 lb Tension Strength, 6" L, Steel, 50 PK (U63265.025.0600)
- ZORO SELECT 90 lb Tension Strength, 4" L, Steel, 50 PK (U63265.025.0400)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (B63266.031.0001)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- Zoro Select Hollow Wall Anchors