Toggle Bolt, 90 lb Tension Strength, 6"L, Steel, 50 PK

  • Mfr # U63265.025.0600

  • Zoro # G4258703

CAD Available

product price:  $28.15
/pk 50, $0.56/ea

Key Features

CAD Drawing
Compatible Material
Block, Drywall
Anchor Diameter
11/16"
Anchor Length
6"
Thread Size
1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U63265.025.0600
Zoro #
G4258703
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
11/16"
Anchor Length
6"
Thread Size
1/4"
Drill Bit Size
11/16"
Minimum Material Thickness
1/2"
Usable Length
4 3/8 in
Thread Length
5 7/8 in
Head Dia.
7/16 in
Head Height
0.19 in
Size
1/4 in
Maximum Material Thickness
5 1/2 in
Head Diameter
0.44 in
Overall Length
6 in
Screw Size
1/4 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Drywall
Material
Steel
Head Type
Round
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
90 lbs
Toggle Bolt Type
Toggle Bolt Anchor
Wing Span
2 in
Minimum Ultimate Tension Strength
90 lb
Maximum Ultimate Shear Strength
260 lb
Thread Direction
Right Hand and Left Hand
Removable
Removable
Manufacturer Location
Globally Sourced
Minimum Clearance Behind Wall
6 in
Thread Type
Coarse
Color
Blue/White
Material Grade/Class
Grade 4.8
System of Measurement
Inch
Finish
Zinc Plated
Shear Strength (1/2 in Drywall)
130 lb
Pack Size
Small Pack
Toggle Anchor Type
Toggle Bolt Anchor
Maximum Ultimate Tension Strength
180 lb
Series
Wall-Dog
Minimum Ultimate Shear Strength
130 lb

Description

Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 11/16 in, Thread Size 1/4 In.-20, Overall Length 6 in, Screw Size 1/4 in, Screw Length 6 in, Thread Length 5 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.44 in, Head Height 0.19 in, Usable Length 4 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.