Toggle Bolt, 2" L, Steel, 80 lbs Tension Strength, 50 PK

  • Mfr # U63265.019.0200

  • Zoro # G4259525


product price:  $19.89
/pk 50, $0.40/ea

Key Features

Compatible Material
Block, Drywall
Anchor Diameter
9/16"
Anchor Length
2"
Thread Size
#10-24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U63265.019.0200
Zoro #
G4259525
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
9/16"
Anchor Length
2"
Thread Size
#10-24
Drill Bit Size
9/16"
Minimum Material Thickness
1/2"
Head Height
0.125 in
Thread Length
1 31/32 in
Usable Length
1 1/8 in
Head Dia.
3/8 in
Size
3/16 in
Maximum Material Thickness
1 1/2 in
Head Diameter
0.38 in
Overall Length
2 in
Screw Size
3/16 in

Details

Item
Toggle Bolt
Compatible Material
Block, Drywall
Material
Steel
Head Type
Round
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
80 lbs
Toggle Bolt Type
Toggle Bolt Anchor
Wing Span
2 in
Minimum Clearance Behind Wall
2 in
Finish
Zinc Plated
Thread Direction
Right Hand and Left Hand
Pack Size
Small Pack
Removable
Removable
Minimum Ultimate Shear Strength
85 lb
Color
Blue/White
Shear Strength (1/2 in Drywall)
85 lb
Thread Type
Coarse
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Series
Wall-Dog
Maximum Ultimate Shear Strength
150 lb
Toggle Anchor Type
Toggle Bolt Anchor
Material Grade/Class
Grade 4.8
Maximum Ultimate Tension Strength
120 lb
Minimum Ultimate Tension Strength
80 lb

Description

Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 9/16 in, Thread Size #10-24, Overall Length 2 in, Screw Size 3/16 in, Screw Length 2 in, Thread Length 1 31/32 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.38 in, Head Height 0.125 in, Usable Length 1 1/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.