Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 1.40 In, 4.29 In

  • Mfr # 13F620

  • Zoro # G4300791


product price: $13.59
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
150
Overall Height (In.)
1.52 in
Body Material
Steel
Overall Length (In.)
4.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F620
Zoro #
G4300791
UPC #
190735386835
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
1.52 in
Overall Length (In.)
4.29 in
Height Under Arm (In.)
0.75 in
Dia. (In.)
0.2 in
Thread Size
M5
Spindle Thread Size
M5
Overall Width
1.06 in
Fastener Thread Size
M5
Arm Length
1.46 in
Overall Depth
1.52 in
Overall Length
4.41 in
Height Under Arm
0.75 in
Tip Diameter
0.31 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
150
Body Material
Steel
Spindle Material
Steel
Base Mounting Centers (In.)
0.53 x 0.66
Arm
U-Shaped
Spindle
Hex Head Fully Threaded with Neoprene Cover
Handle
94 Degrees
Includes
Black Spindle, Neoprene Cover, (2) Flanged Washers, (2) Nuts
Application
Metalworking, Welding
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Tip Material
Steel
Mounting Holes Center to Center - Short Side
0.66 in
Clamp Arm Opening Angle
96 Degrees
Handle Color
Red
Mounting Holes Center to Center - Long Side
0.53 in
Holding Capacity - Maximum
150 lbf
Reflectivity
Nonreflective
Base Mounting Style
Flange
Clamping Force
165 lb
Handle Material
Plastic
Includes Locking Handle
No
Arm Style
U-Bar

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 96 Degrees , Arm Length 1.46 in, Height Under Arm 0.75 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Steel, Clamping Force 165 lb, Fastener Thread Size M5, Handle Color Red, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.