Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Steel, Vertical, 750 lbf

  • Mfr # 806ER5

  • Zoro # G910565801


product price: $22.49
/ea

Key Features

Body Material
Steel
Spindle Material
Steel
Fastener Thread Size
5/16 in (orM8)
Reflectivity
Nonreflective
Overall Width
2.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806ER5
Zoro #
G910565801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Thread Size
5/16 in (orM8)
Overall Width
2.53 in
Tip Diameter
0.55 in
Spindle Thread Size
3/8 in
Overall Depth
8.11 in
Arm Length
3.29 in
Overall Length
5.49 in
Height Under Arm
1.73 in

Details

Item
Toggle Clamp
Body Material
Steel
Spindle Material
Steel
Reflectivity
Nonreflective
Mounting Holes Center to Center - Short Side
1.25 in
Application
Assembly, Light Machining, Light welding, Woodworking
Base Mounting Style
Flange
Tip Material
Neoprene
Accommodates Workpiece Variation
No
Handle Material
Plastic
Clamp Arm Opening Angle
112 Degrees
Arm Style
U-Bar
Handle Color
Red
Clamping Force
750 lb
Mounting Holes Center to Center - Long Side
1.78 in
Handle Orientation
Vertical
Includes Locking Handle
No
Includes
(1) Spindle, (2) Flanged Washers, (2) Nuts
Holding Capacity - Maximum
750 lbf

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 112 Degrees , Arm Length 3.29 in, Height Under Arm 1.73 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Light Machining, Light welding, Woodworking, Body Material Steel, Clamping Force 750 lb, Fastener Thread Size 5/16 in (orM8), Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.