Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Straight Line, Hole, SS, 700

  • Mfr # 13G570

  • Zoro # G4039892


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
700
Thread Size
3/8"-16
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
2.63
Overall Height (In.)
5.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G570
Zoro #
G4039892
UPC #
190735387450
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Plunger Dia. (In.)
0.62
Overall Height (In.)
5.39
Overall Length (In.)
6.67
Plunger Dia.
0.6200 in
Overall Height
5.3900 in
Overall Length
6.66 in
Overall Width
1.57 in
Spindle Thread Size
3/8 in-16
Tip Diameter
9/16 in
Overall Depth
5.62 in
Fastener Thread Size
1"-14

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
700
Plunger Travel (In.)
2.63
Spindle
Hex Head Fully Threaded
Handle
Straight
Includes
Locking Nut, Spindle, Vinyl Grip
Type
Straight Line Through-Hole Mounted
Handle Shape
Straight
Capacity
700 lb
Material - Machining
Steel
Application
Construction, Industrial, Installation
Plunger Travel
2-5/8 in
Color
Red
Finish - Machining
Zinc
Number of Pieces
1
Plunger Shape
Round
Base Mounting Style
Through-Hole
Includes Spindle
Yes
Reflectivity
Nonreflective
Exerted Force : Applied Force - Pushing
49:1
Plunger Travel1
2.63 in
Spindle Material
Stainless Steel
Includes Mounting Nut
Yes
Accommodates Workpiece Variation
No
Handle Material
Plastic
Plunger Thread
3/8-16
Handle Orientation
Vertical
Includes Locking Handle
No
Tip Material
Stainless Steel
Holding Capacity - Maximum
700 lbf
Exerted Force : Applied Force - Pulling
21:1
Body Material
Stainless Steel
Handle Color
Red
Locking Position
Extended, Retracted

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height Not Applicable, Plunger Thread 3/8-16, Includes Spindle Yes, Application Construction, Industrial, Installation, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.