Shop All Toilet Paper
Zoro Select
No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK
Mfr # TP425
Zoro # G0213467
original price:
$39.25
23% off
new price: $30.19
/pk 24, $1.26/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard Core
- Product Series No Series
- Roll Dia. 4 7/8 in
- Roll Type Standard Core
- Material Paper
Product Information
- Brand Zoro Select
- MFR # TP425
- Zoro # G0213467
- UPC # 10784432042506
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 7/8 in |
Roll Length | 450 ft |
Width | 4 1/8 in |
Length | 4 in |
Sheet Length | 4 in |
Sheet Width | 4 1/8 in |
Core Dia. | 1 5/8 in |
Details
Description
No Series, Toilet Paper Roll, 1 Ply, 1,275, Roll Length 450 ft, Roll Dia. 4 7/8 in, Universal, 4 1/8 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Standard Core, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Wand Kit (105490)
- GOO GONE ADHESIVE REMOVER 8OZ (2087)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- HOOVER COMMERCIAL Vacuum Allergen Bag, PK10 (AH10273)
- ZORO SELECT Standard Core, 2 Ply, 750 Sheets, White, 24 PK (TP250)
- WINDSOFT Roll, 2 Ply, 400 Sheets, White, 24 PK (WIN 2400)
- SCOTT Toilet Paper 36 Rolls 1000 sheet 1000 ft. (04007)
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Premium, 2-ply, 36 x 800 sheets, 106390 (106390)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- Zoro Select Toilet Paper