Shop All Toilet Seats
Zoro Select
Toilet Seat, With Cover, Wood, Elongated, White
Mfr # 65907
Zoro # G4856402
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Wood
- Width 14-1/4"
Product Information
- Brand Zoro Select
- MFR # 65907
- Zoro # G4856402
- UPC # 091712659075
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 1/2 in |
Overall Width | 14 1/4 in |
Details
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check Hinge, Seat Height 1 1/2 in, Bolt to Seat Front 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- ALLPOINTS Strike, Stall Door (1411110)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2115)
- ZORO SELECT Toilet Seat, With Cover, Wood, Round, White (65905)
- ZORO SELECT Toilet Seat, With Cover, Plastic, Elongated, White (65903)
- MAYFAIR Tlt Seat Rnd Plst Wht (87SLOW-000)
- KOHLER C3-155 Elongated Bidet Toilet Seat (8298-96)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- MAYFAIR Toilet Seat Elng Wood Wh (126CHSL-000)
- COMFORT SEATS Deluxe Molded Wood Seat, Dresden Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD40)
- Zoro Select Toilet Seats