Zoro Homepage

Tool Holder

  • Mfr # 6YE25

  • Zoro # G2955102


product price: $2.75
/ea

Key Features

Material
Steel
Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Projection
1-13/32"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YE25
Zoro #
G2955102
UPC #
190735546765
Country of Origin
China

Dimensions

Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Rod Thickness
7/16 in 13/16 in
Hole Size
3/8 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/2 in

Details

Item
Multi-Prong Tool Holder
Material
Steel
Projection
1-13/32"
Color
Silver
Finish
Zinc-Plated
Construction
welded
Hole Shape
Square
Locking System
Hanging
Bend Angle
0.1563 Degrees
Hole Spacing
1 1/2 in
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
Accessory Type
Multi-Prong Toolholder

Description

Multi-Prong Tool Holder, Overall Length 1 1/2 in, Overall Width 8 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Multi-Prong Toolholder Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.