Zoro Homepage

Tool Steel Disc, 3 in L, 8 in Dia.

  • Mfr # DCFD2R8-3

  • Zoro # G906905192


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+0.125 in/0 in
Heat Treatment
Air-Hardened
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R8-3
Zoro #
G906905192
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
8 in
Outside Diameter Tolerance
+0.01 in/+0.125 in
Fractional Size
8 in
Overall Length
3 in

Details

Item
Tool Steel Disc
Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Heat Treatment
Air-Hardened
Decimal Equivalent
8 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
50,000 psi
Machinability
27 %
Tensile Strength
Not Rated
Material Grade
D2
Brinell Hardness
217 BHN
Mechanical Finish
Mill
Rockwell Hardness
60 HRC
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
Disc
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
System of Measurement
Inch
Tolerance Rating
Oversized
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Tool Steel Disc, Material Tool Steel, Material Grade D2, Overall Length 3 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 8 in, Outside Diameter Tolerance +0.01 in/+0.125 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.