Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1 1/2" W

  • Mfr # 11265_18_0

  • Zoro # G803045335


product price: $38.49
/ea

Key Features

Length
18 in
Thickness
0.1875 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11265_18_0
Zoro #
G803045335
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 1/2 in
Thickness
0.1875 in
Fractional Size
3/16 in x 1 1/2 in x 18 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/+0.25 in
Overall Length
18 in
Overall Width
1 1/2 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
Item
Tool Steel Rectangular Bar
Standards
ASTM A681, SAE J437
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Thickness Tolerance
+0.015 in
Grade
O1
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Oil-Hardened
Material Grade
O1
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Shape
Rectangular
Rockwell Hardness
88 HRB
Tolerance Rating
Oversized
Brinell Hardness
177 BHN
Elongation
20 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.1875 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.