Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 1 1/2" W

  • Mfr # 11334_18_0

  • Zoro # G203044488


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
97,000 psi
Yield Strength
53,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11334_18_0
Zoro #
G203044488
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 1/2 in
Thickness
0.25 in
Fractional Size
1/4 in x 1 1/2 in x 18 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/+0.25 in
Overall Width
1 1/2 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
97,000 psi
Yield Strength
53,000 psi
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Thickness Tolerance
+0.015 in
Grade
S7
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Rockwell Hardness
90 HRB
Brinell Hardness
188 BHN
Heat Treatment
Air-Hardened, Oil-Hardened
Material Grade
S7
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Mechanical Finish
Precision Ground
Elongation
21 %
Resistance Properties
Impact-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 1 1/2 in, Thickness 1/4 in, Fractional Size 1/4 in x 1 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.