Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 2 1/2" W

  • Mfr # 11431_18_0

  • Zoro # G803044369


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11431_18_0
Zoro #
G803044369
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
2 1/2 in
Thickness
0.375 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
3/8 in x 2 1/2 in x 18 in
Overall Width
2 1/2 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Item
Tool Steel Rectangular Bar
Grade
O1
Thickness Tolerance
+0.015 in
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Tensile Strength
105,000 psi
Yield Strength
58,000 psi
Standards
ASTM A681, SAE J437
Heat Treatment
Oil-Hardened
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Rockwell Hardness
88 HRB
System of Measurement
Inch
Shape
Rectangular
Material Grade
O1
Brinell Hardness
177 BHN
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Elongation
20 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.375 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 2 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.