Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 2" W

  • Mfr # 11876_18_0

  • Zoro # G803046073


product price: $45.89
/ea

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/+0.25 in
Tensile Strength
105,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11876_18_0
Zoro #
G803046073
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
2 in
Thickness
0.15625 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+/-0.005 in
Fractional Size
5/32 in x 2 in x 18 in
Overall Width
2 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
Standards
ASTM A681, SAE J437
Grade
O1
Thickness Tolerance
+/-0.001 in
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Yield Strength
58,000 psi
Item
Tool Steel Rectangular Bar
Mechanical Finish
Precision Ground
Shape
Rectangular
Material Grade
O1
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
88 HRB
Brinell Hardness
177 BHN
Tolerance Rating
Standard
Heat Treatment
Oil-Hardened
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 2 in, Thickness 5/32 in, Fractional Size 5/32 in x 2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.