Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 3/4" W

  • Mfr # 11189_18_0

  • Zoro # G303044302


product price: $32.99
/ea

Key Features

Length
18 in
Thickness
0.125 in
Material
Tool Steel
Finish
Unfinished
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11189_18_0
Zoro #
G303044302
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
3/4 in
Thickness
0.125 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
1/8 in x 3/4 in x 18 in
Length Tolerance
+0.125 in/+0.25 in
Overall Length
18 in
Overall Width
3/4 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Tensile Strength
97,000 psi
Yield Strength
53,000 psi
Standards
ASTM A681, SAE J437
Grade
S7
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+0.015 in
Heat Treatment
Air-Hardened, Oil-Hardened
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Rockwell Hardness
90 HRB
Material Grade
S7
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Oversized
Brinell Hardness
188 BHN
Resistance Properties
Impact-Resistant
Elongation
21 %

Description

Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 1/8 in, Fractional Size 1/8 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.