Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 1/2" W

  • Mfr # 19076_36_0

  • Zoro # G803044970


product price: $40.39
/ea

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Fractional Size
1/16 in x 1/2 in x 36 in
Hardness Scale
221 to 225 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19076_36_0
Zoro #
G803044970
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1/2 in
Thickness
0.0625 in
Fractional Size
1/16 in x 1/2 in x 36 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.25 in/+0.5 in
Overall Width
1/2 in
Overall Length
36 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
221 to 225 BHN
Grade
D2
Yield Strength
68,000 psi
Tensile Strength
110,000 psi
Item
Tool Steel Rectangular Bar
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Brinell Hardness
220 BHN
Shape
Rectangular
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Material Grade
D2
System of Measurement
Inch
Rockwell Hardness
97 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatment
Air-Hardened
Elongation
16 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade D2, Thickness 0.0625 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 BHN, Rockwell Hardness 97 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.