Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 4" W

  • Mfr # 11196_36_0

  • Zoro # G103044328


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Thickness
0.125 in
Material
Tool Steel
Finish
Unfinished
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11196_36_0
Zoro #
G103044328
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
4 in
Thickness
0.125 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
1/8 in x 4 in x 36 in
Overall Length
36 in
Overall Width
4 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Tensile Strength
97,000 psi
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Grade
S7
Item
Tool Steel Rectangular Bar
Yield Strength
53,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
188 BHN
Mechanical Finish
Precision Ground
Material Grade
S7
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
90 HRB
Tolerance Rating
Oversized
Shape
Rectangular
System of Measurement
Inch
Heat Treatment
Air-Hardened, Oil-Hardened
Resistance Properties
Impact-Resistant
Elongation
21 %

Description

Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 1/8 in, Fractional Size 1/8 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.