Zoro Homepage

Tool Steel Rectangle Plate, 36" L, 8" W

  • Mfr # 11329_36_0

  • Zoro # G703046128


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
8 in
Material
Tool Steel
Finish
Unfinished
Grade
O1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11329_36_0
Zoro #
G703046128
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
8 in
Thickness
0.25 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
1/4 in x 8 in x 36 in
Overall Length
36 in
Overall Width
8 in

Description

Tool Steel Flat Stock, Steel Material, Width 8 in, Thickness 1/4 in, Fractional Size 1/4 in x 8 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.