Zoro Homepage

Tool Steel Rod, 12 in L, 2 1/4 in Dia.

  • Mfr # DCFD2R2.25-12

  • Zoro # G606905058


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+/-1 in
Mechanical Finish
Mill
Material Grade
D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R2.25-12
Zoro #
G606905058
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1 in
Fractional Size
2 1/4 in
Outside Diameter Tolerance
+0.01 in/+0.047 in
Overall Length
12 in
Outside Diameter
2 1/4 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Mechanical Finish
Mill
Material Grade
D2
Brinell Hardness
217 BHN
Tolerance Rating
Oversized
System of Measurement
Inch
Machinability
27 %
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
Rockwell Hardness
60 HRC
Heat Treatable
Heat Treatable
Decimal Equivalent
2.25 in
Shape
Rod
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Air-Hardened
Tensile Strength
Not Rated
Yield Strength
50,000 psi
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +0.01 in/+0.047 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.