Tooth Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-209

  • Zoro # G316328536


product price:  $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45

Key Features

Material Grade/Class
1050-1065
Material
Steel
Finish
Black Oxide
Color
Black
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-209
Zoro #
G316328536
UPC #
00197666202562
Country of Origin
China

Dimensions

For Screw Size
#10
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
3/16 in
Outside Diameter - Maximum
13/32 in

Details

Item
Tooth Lock Washer
Material Grade/Class
1050-1065
Material
Steel
Finish
Black Oxide
Color
Black
System of Measurement
Inch
Thickness Tolerance
+/-0.03 in
Type
Tooth Lock Washer
FDA Approved
Not FDA Approved
Dimensional Standards
ASME B18.21.1
Maximum Temperature
Not Rated
Manufacturer Location
Globally Sourced
Removable
Not Removable
RoHS Compliant
RoHS Compliant
Tooth Location
External
Material Quality Standards
ASME B18.21.1
Made in North America
Not Made in North America
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Hardness
40 HRC
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
Universal
Tensile Strength
Not Rated
Lock Type
External Tooth Lock
Washer Type
External
Pack Size
Small Pack

Description

Lock Washer,Steel,#10,Black,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.